Shop All Clamping Kits
Te-Co
Tapped End Clamp, 1-1/2, 6, 3/4
Mfr # 30920
Zoro # G1386691
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/4 in
- Overall Width 1-1/2 in
- Material - Machining Steel
- Slot Size 1-1/2 in
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 30920
- Zoro # G1386691
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1-1/2 in |
Slot Size | 1-1/2 in |
Overall Length | 6 in |
Details
Item | Fixture Clamp |
Thickness | 3/4 in |
Material - Machining | Steel |
Finish - Machining | Black Oxide |
Features | Case Hardened |
Clamp Type | Tapped End |
Description
Fixture Clamp, Tapped End, Overall Length 6 in, Thickness 3/4 in, Slot Size 1-1/2 in, Steel, Features Case Hardened
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Orange Protective Case, 19.78"L x 15.77"W x 7.41"D (1520)
- DIABLO 1-1/4 in. W Carbide Oscillating Blade Metal 3 pk (DOU125CF3)
- DEWALT 6-1/2" Circular Saw Blades (DWA161224)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Holder, 6-Piece 1/4-13/16 in. (WRB96200)
- TE-CO Plain Clamp, 1-1/12 In, 6 In, 1 In (30411)
- TE-CO Clamping Kit, Super, 5/8, 1 In, 51 Pcs (20206)
- TE-CO Plain Clamp, 1 In, 2-1/2 In, 1/2 In (30401)
- TE-CO Plain Clamp, 2 In, 6 In, 1-1/4 In (30413)
- TE-CO Promo Clamp Kit, 5/8, 1/2-13 Stud, 52 Pcs (20402PL)
- TE-CO Edge Clamp, Low, 1-1/4, 2-5/16, 5/8, 3/8 (33801)
- HHIP 9.7mm M8 X 1.25 T-Slot Nut (3903-1238)
- Te-Co Machining Clamps & Accessories