Shop All Clamping Kits
Te-Co
Tapped End Clamp, 1-1/2, 5, 3/4
Mfr # 30918
Zoro # G2578922
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/4 in
- Overall Width 1 1/2 in
- Overall Length 5 in
- Finish - Machining Black Oxide
- Material - Machining Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 30918
- Zoro # G2578922
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 5 in |
Slot Size | 1-1/2 in |
Thread Size | 5/8"-11 |
Overall Height | 3/4 in |
Compatible T-Slot Bolt Size | 5/8 in |
Edge-to-Slot Length | 15/16 in |
Slot Length | 1 1/2 in |
Slot Width | 11/16 in |
Details
Item | Fixture Clamp |
Thickness | 3/4 in |
Finish - Machining | Black Oxide |
Material - Machining | Steel |
Clamp Type | Tapped End |
Features | Case Hardened |
Product Type | Tapped End Machine Strap Clamp |
Material | Steel |
Finish | Black Oxide |
Description
Tapped End Clamp, Width 1-1/2, Length 5, Thickness 3/4, Slot Size 5/8 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Brass Pull Ring, Lck, 1/2-13" (BSTPR50)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness, 36 Grinding Wheel Grit (16W005)
- INSIZE Inside Micrometer, 3 to 3.5 Range (3127-E35)
- GENERAL TOOLS Utility Micrometer, Functions SAE, 0 to 1 in, Analog Display (102)
- TE-CO Clamping Kit, Super, 11/16, 1 In, 51 Pcs (20207)
- TE-CO Serrated End Clamp, 1-1/8 In, 2-1/2 In (30504)
- TE-CO Plain Clamp, 1-3/4 In, 8 In, 1-1/8 In (30412)
- TE-CO Clamping Kit, 9/16, 1/2-13 Stud, 52 Pcs (20401)
- TE-CO Clamping Kit, Super, 1/2, 1 In, 51 Pcs (20203)
- TE-CO Edge Clamp, Low, 1-1/2, 3-7/8, 7/8, 1/2 (33823)
- STM 1213 X 1116 50pc Super Clamping Kit With 1 Step Blocks (333553)
- Te-Co Machining Clamps & Accessories