Shop All Clamping Kits
Te-Co
Tapped End Clamp, 1-1/2, 5-1/2, 3/4
Mfr # 30919
Zoro # G1039437
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/4 in
- Overall Width 1-1/2 in
- Clamp Type Tapped End
- Material - Machining Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 30919
- Zoro # G1039437
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1-1/2 in |
Overall Length | 5 1/2 in |
Slot Size | 1-1/2 in |
Details
Item | Fixture Clamp |
Thickness | 3/4 in |
Clamp Type | Tapped End |
Material - Machining | Steel |
Finish - Machining | Black Oxide |
Features | Case Hardened |
Description
Fixture Clamp, Tapped End, Overall Length 5 1/2 in, Thickness 3/4 in, Slot Size 1-1/2 in, Steel, Features Case Hardened
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (J7216M)
- PARAGON DIAMOND TOOLS 3'' x .145 Dry Core Bit (CBD-3)
- MAYHEW Cats Paw Phillips Screwdriver, #2x6" (45018)
- PROTO Screwdriver Sets, Cushion Grip, 7 Pieces (J1207STPS)
- TE-CO Promo Clamp Kit, 5/8, 1/2-13 Stud, 52 Pcs (20402PL)
- TE-CO Tapped End Clamp Cnc Fixturing Kit 3/4 X 5/8-11 (20124)
- TE-CO Plain Clamp, 1-1/8 In, 2-1/2 In, 1/2 In (30404)
- TE-CO Clamping Kit, Super, 11/16, 1 In, 51 Pcs (20207)
- TE-CO Clamping Kit, Super, 1/2, 1 In, 51 Pcs (20203)
- TE-CO Edge Clamp, Low, 1-1/4, 2-5/16, 5/8, 3/8 (33801)
- HHIP 3/4-10 Flanged Nut (3900-1228)
- Te-Co Machining Clamps & Accessories