Shop All Clamping Kits
Te-Co
Tapped End Clamp, 1-1/2, 4-1/2, 3/4
Mfr # 30917
Zoro # G3293123
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/4 in
- Overall Width 1-1/2 in
- Finish - Machining Black Oxide
- Clamp Type Tapped End
- Material - Machining Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 30917
- Zoro # G3293123
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1-1/2 in |
Overall Length | 5 in |
Slot Size | 1 in |
Details
Item | Fixture Clamp |
Thickness | 3/4 in |
Finish - Machining | Black Oxide |
Clamp Type | Tapped End |
Material - Machining | Steel |
Features | Case Hardened |
Description
Fixture Clamp, Tapped End, Overall Length 5 in, Thickness 3/4 in, Slot Size 1 in, Steel, Features Case Hardened
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Repl Knockout Punch Die, 3-1/2" Std (902-581)
- DRILL AMERICA 1/8" NPT 1" OD HSS Round Adjustable Pipe Die (DWTH1-18NPT)
- CRESCENT SHEARS SS WISS TRDMN 11"" (CW11TM)
- BOSCH 18 TPI Reciprocating Saw Blade, 5 PK (RM918)
- TE-CO Clamping Kit, Super, 7/8, 1-1/2 In, 51 Pcs (20218)
- TE-CO Tapped End Clamp Cnc Fixturing Kit 3/4 X 5/8-11 (20124)
- TE-CO Clamping Kit, Super, 1/2, 1 In, 51 Pcs (20203)
- TE-CO Serrated End Clamp, 1-3/4 In, 1-1/8 In (30512)
- TE-CO Edge Clamp, Low, 1-1/2, 3-7/8, 7/8, 1/2 (33823)
- TE-CO Promo Clamp Kit, 5/8, 1/2-13 Stud, 52 Pcs (20402PL)
- HHIP Horizontal Long Solid Bar Flanged Base Toggle Clamp 880 lbs Capacity (3900-0372)
- Te-Co Machining Clamps & Accessories