Shop All Structural Framing System Accessories
Te-Co
Tap Thru T-Slot Nut, 7/8"X1-1/8"
Mfr # 41425T
Zoro # G1717173
Sold in multiples of 2 for $27.98
$27.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/4 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 7/8"-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 41425T
- Zoro # G1717173
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 3/4 in |
Barrel Dia. | 7/8"-9 |
Barrel Height | 1-1/2" |
Details
Item | Tap Thru T-Slot Nut,7/8" x 1-1/8" |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
Tap Thru T-Slot Nut,7/8 In. x 1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 3/8 in W, 6 in H, 12 7/8 in L, Light Blue (PB41-X Lt Blue)
- VESTIL Manual Portable Drum Lifter/Transporter (DRUM-LRT)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Putty (TA4R462472-07)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV501/604)
- TE-CO Tap Thru T-Slot Nut, 5/8"-11X11/16" (41481T)
- TE-CO M10X1.5", 14mm, T-Slot Nuts (61405)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- TE-CO T-Slot Nut/Stud Kit, 3/4"X1" (20613)
- TE-CO T-Slot Nut, Blk Oxd Finish, 3/8"-16X.625" (41476)
- 80/20 5 Hole Tee Joining Plate, For 25-2525 (25-4140)
- Te-Co Structural Framing System Accessories