Shop All Structural Framing System Accessories
Te-Co
Tap Thru T-Slot Nut, 5/8"X3/4"
Mfr # 41416T
Zoro # G1717191
product price: $3.85
/ea
Sold in multiples of 5 for $19.25
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Barrel Height 3/4"
- System of Measurement Inch
- Dia./Thread Size 15/32 in
- Nut Style T-Slot Nut
- Barrel Dia. 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41416T
- Zoro # G1717191
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Barrel Height | 3/4" |
Dia./Thread Size | 15/32 in |
Barrel Dia. | 5/8"-11 |
Details
Item | Tap Thru T-Slot Nut,5/8"X3/4" |
System of Measurement | Inch |
Nut Style | T-Slot Nut |
Fastener Finish | Black Oxide |
Basic Material | 1018 Steel |
Description
Tap Thru T-Slot Nut,5/8 In.X3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH6 (LID-STL)
- DURHAM MFG Super Duty Bin Cabinet, 72 in W, 78 in H, 24" D, 192 Bins (HDC72-192-3S1795)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S18A-ME)
- METRO Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (A356C)
- TE-CO M10X1.5", 14mm, T-Slot Nuts (61405)
- TE-CO M12X1.75", 16mm, T-Slot Nuts (61407)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- TE-CO T-Slot Nut, 7/16"-14X1/2" OAH (41407)
- TE-CO Tap Thru T-Slot Nut, 5/8"-11X11/16" (41481T)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096028)
- Te-Co Structural Framing System Accessories