Shop All Structural Framing System Accessories
Te-Co
Tap Thru T-Slot Nut, 5/8"-11X3/4"
Mfr # 41482T
Zoro # G1718147
product price: $4.39
/ea
Sold in multiples of 5 for $21.95
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/2 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41482T
- Zoro # G1718147
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/2 in |
Barrel Dia. | 5/8"-11 |
Barrel Height | 3/4" |
Details
Item | Tap Thru T-Slot Nut,5/8"-11 x 3/4" |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
Tap Thru T-Slot Nut,5/8 In.-11 x 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Partition Panel, 5 ft x 4 ft, Enamel (58)
- KRUEGER Therma Level Gauge, Tank Depth 114", 2"NPT (H-2-114)
- NASHVILLE WIRE Decking, Steel Wire, 48 in W, 36 in D, Zinc, Zinc Finish, Gauge: 5 (KSG3648)
- AZAR DISPLAYS 2-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700250-WHT)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- TE-CO T-Slot Nut/Stud Kit, 3/4"X1" (20613)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- TE-CO T-Slot Nut/Stud Kit, 5/16"X3/8" (20601)
- TE-CO M8X1.25", 10mm, T-Slot Nuts (61403)
- 80/20 Roller Wheel 39 Slot8 Nylon Blk (12017)
- Te-Co Structural Framing System Accessories