Shop All Structural Framing System Accessories
Te-Co
Tap Thru T-Slot Nut, 5/8"-11X11/16"
Mfr # 41481T
Zoro # G1718129
product price: $4.35
/ea
Sold in multiples of 5 for $21.75
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 13/32 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41481T
- Zoro # G1718129
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 13/32 in |
Barrel Dia. | 5/8"-11 |
Barrel Height | 3/4" |
Details
Item | Tap Thru T-Slot Nut,5/8"-11 x 11/16" |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
Tap Thru T-Slot Nut,5/8 In.-11 x 11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Replacement Handle w/Hardware for Paramount Lockers (RP9043)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5W)
- ECONOCO Adj. Rack, Silver, 16in. Lx24in. Wx75in. H (BA47SC)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Red (30178REDBLANK)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41479T)
- TE-CO M6X1", 10mm, T-Slot Nuts (61402)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- 80/20 Push In Fastener For 40 Series (40-3274)
- Te-Co Structural Framing Systems