Shop All Structural Framing System Accessories
Te-Co
Tap Thru T-Slot Nut, 5/16"-18X7/16"
Mfr # 41471T
Zoro # G1718068
Sold in multiples of 5 for $16.75
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 7/32 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 41471T
- Zoro # G1718068
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 7/32 in |
Barrel Dia. | 5/16"-18 |
Barrel Height | 1/2" |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
Tap Thru T-Slot Nut,5/16"-18X7/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Elbow, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LW94)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, Translucent White (THO55N)
- BEHRENS 5 Quart Steel Pail, Galvanized Steel (1205GS)
- SELLSTROM Monitor™ Germicidal Cabinet Replacement Parts (S90482)
- TE-CO T-Nut Stainless Steel 5/8-11 X 11/16 Slot (47415)
- TE-CO T-Slot Nut/Stud Kit, 3/4"X1" (20613)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- TE-CO T-Slot Nut/Stud Kit, 5/16"X3/8" (20601)
- TE-CO Tap Thru T-Slot Nut, 5/8"X11/16" (41415T)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- 80/20 Joining Plate, 15 Series (4375-BLACK)
- Te-Co Structural Framing System Accessories