Shop All Structural Framing System Accessories
Te-Co
Tap Thru T-Slot Nut, 3/8"-16X7/16"
Mfr # 41472T
Zoro # G1717998
product price: $3.35
/ea
Sold in multiples of 5 for $16.75
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 7/32 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41472T
- Zoro # G1717998
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 7/32 in |
Barrel Dia. | 3/8"-16 |
Barrel Height | 1/2" |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
Tap Thru T-Slot Nut,3/8"-16X7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING Vertical Storage Rack, 48"Wx48"Dx100"H (EL-279)
- REGISTRY Luggage Cart, BSS (D922007AGG)
- ZORO SELECT Closed Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3008)
- 80/20 3 Hole Joining Strip (45-4306)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- TE-CO Tap Thru T-Slot Nut, 3/4"X13/16" (41418T)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/4" (41428)
- 80/20 M6 X 1.0 Economy T-Nut Bright 25 S (25-1961)
- Te-Co Structural Framing Systems