Shop All Structural Framing System Accessories
Te-Co
Tap Thru T-Slot Nut, 3/8"-16X.625"
Mfr # 41478T
Zoro # G1717952
product price: $3.79
/ea
Sold in multiples of 5 for $18.95
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 7/16 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41478T
- Zoro # G1717952
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 7/16 in |
Barrel Dia. | 3/8"-16 |
Barrel Height | 7/8" |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
Tap Thru T-Slot Nut,3/8"-16X.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Collar Assembly, 5/8 In (2904010)
- NATIONAL MFG/SPECTRUM BRANDS HHI BRS Shelf Support (N189-183)
- QEP Drum Mixer, 120V, 2 Speed (21700)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-95)
- TE-CO Tap Thru T-Slot Nut, 3/4"X13/16" (41418T)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- TE-CO M10X1.5", 14mm, T-Slot Nuts (61405)
- TE-CO T-Nut Tap Thru, M8X1.25"/10mm (61403T)
- TE-CO Tap Thru T-Slot Nut, 5/8"-11X11/16" (41481T)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- 80/20 Econ T-Nut, 10-32 Thread, 10 S (3276)
- Te-Co Structural Framing Systems