Shop All Structural Framing System Accessories
Te-Co
Tap Thru T-Slot Nut, 3/8"-16X.5"
Mfr # 41473T
Zoro # G1717900
Sold in multiples of 5 for $14.95
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 9/32 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 41473T
- Zoro # G1717900
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 9/32 in |
Barrel Dia. | 3/8"-16 |
Barrel Height | 1/2" |
Details
Item | Tap Thru T-Slot Nut,3/8"-16X.5" |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
Tap Thru T-Slot Nut,3/8 In.-16X.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Tool Balancer, 60 W x 8 D x 6 in. H, Gray (TB60)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .627 (550036c)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 22 in W, 7 in H (WLG-57)
- LOWELL Rack Shelf 2Ux14D (RMK214-LFP)
- TE-CO Tap Thru T-Slot Nut, 5/8"X11/16" (41415T)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- TE-CO T-Slot Nut/Stud Kit, 5/16"X3/8" (20601)
- TE-CO T-Slot Nut, 7/16"-14X1/2" OAH (41407)
- 80/20 End Cap, For 2020, PK2 (2028-2)
- Te-Co Structural Framing System Accessories