Shop All Structural Framing System Accessories
Te-Co
Tap Thru T-Slot Nut, 3/4"X1"
Mfr # 41421T
Zoro # G1717079
product price: $11.89
/ea
Sold in multiples of 2 for $23.78
$23.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/4 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 3/4"-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41421T
- Zoro # G1717079
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 3/4 in |
Barrel Dia. | 3/4"-10 |
Barrel Height | 1-1/2" |
Details
Item | Tap Thru T-Slot Nut,3/4" x 1" |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
Tap Thru T-Slot Nut,3/4 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Cover, 55gal, Closed (9000)
- MOLDED FIBERGLASS Nesting Container, Red, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H (9211085280)
- WALL CONTROL Standard Industrial Pegboard Kit, Black/Black (35-IWRK-400-BB)
- HALLOWELL Cabinet Leg Kit, H 4, D 24, PK2 (HWC4LK-4G-CL)
- TE-CO M8X1.25", 10mm, T-Slot Nuts (61403)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- TE-CO T-Slot Nut/Stud Kit, 3/4"X1" (20613)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- TE-CO M12X1.75", 16mm, T-Slot Nuts (61407)
- TE-CO Tap Thru T-Slot Nut, 5/8"-11X11/16" (41481T)
- 80/20 Slotted Corner Bracket 2 Hole 42mm (14083)
- Te-Co Structural Framing System Accessories