Shop All Structural Framing System Accessories
Te-Co
Tap Thru T-Slot Nut, 3/4"-10X.875"
Mfr # 41485T
Zoro # G1717803
Sold in multiples of 5 for $35.45
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/8 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 3/4"-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 41485T
- Zoro # G1717803
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 5/8 in |
Barrel Dia. | 3/4"-10 |
Barrel Height | 7/8" |
Details
Item | Tap Thru T-Slot Nut,3/4"-10 x 7/8" |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
Tap Thru T-Slot Nut,3/4 In.-10 x 7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D950)
- EQUIPTO Wire Spool Rack Unit, 36X8X84, RD (880-7-RD)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 63H (18366B)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN39)
- TE-CO Tap Thru T-Slot Nut, 5/8"X11/16" (41415T)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/4" (41428)
- TE-CO T-Nut Tap Thru, M8X1.25"/10mm (61403T)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- TE-CO T-Slot Nut, Blk Oxd Finish, 3/8"-16X.625" (41476)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- 80/20 Econ T-Nut M8 X 1.25 15 S (3838)
- Te-Co Structural Framing Systems