Shop All Structural Framing System Accessories
Te-Co
Tap Thru T-Slot Nut, 3/4"-10X13/16"
Mfr # 41484T
Zoro # G1717928
product price: $7.29
/ea
Sold in multiples of 5 for $36.45
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 9/16 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 3/4"-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41484T
- Zoro # G1717928
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 9/16 in |
Barrel Dia. | 3/4"-10 |
Barrel Height | 1" |
Details
Item | Tap Thru T-Slot Nut,3/4"-10 x 13/16" |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
Tap Thru T-Slot Nut,3/4 In.-10 x 13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Coat Rack, 1 Shelf, 72 In W, Satin Aluminum (501-72SA)
- 80/20 Dlx Flange Mt, Swivel Caster, Brake, 5" (2334)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Dove Gray (DD67341S)
- FLAMBEAU Small Parts Cabinet, Black/Clear (8500SB)
- TE-CO M10X1.5", 14mm, T-Slot Nuts (61405)
- TE-CO Tap Thru T-Slot Nut, 5/8"-11X11/16" (41481T)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- TE-CO T-Slot Nut, Blk Oxd Finish, 3/8"-16X.625" (41476)
- TE-CO M12X1.75", 16mm, T-Slot Nuts (61407)
- 80/20 Panel Stiffener, Handle/No Handle (2424)
- Te-Co Structural Framing Systems