Shop All Structural Framing System Accessories
Te-Co
Tap Thru T-Slot Nut, 1/4"X5/16"
Mfr # 41401T
Zoro # G1717088
product price: $3.19
/ea
Sold in multiples of 5 for $15.95
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/16 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41401T
- Zoro # G1717088
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 3/16 in |
Barrel Dia. | 1/4"-20 |
Barrel Height | 1/4" |
Details
Item | Tap Thru T-Slot Nut,1/4"X5/16" |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
Tap Thru T-Slot Nut,1/4 In.X5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 11 5/8 in L, Yellow (QSB107YL)
- LEWISBINS 12 gal Hang & Stack Storage Bin, Plastic, 20 1/4 in W, 12 3/8 in H, 15 1/4 in L, Blue (NPL252 Blue)
- TENNSCO Unassembled Under-Counter Hgt Storage Cabinet, 36"Wx18"Dx36"H, Sand (1436-SND)
- 80/20 Economy, T-Slot Cover, Safety Yellow, 10 S (2819)
- TE-CO T-Slot Nut/Stud Kit, 5/16"X3/8" (20601)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- TE-CO M8X1.25", 10mm, T-Slot Nuts (61403)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- TE-CO T-Slot Nut, 7/8"-9X1" (41488)
- 80/20 Black 40 S 4 Hole Inside Corner Bracket (40-4303-BLACK)
- Te-Co Structural Framing System Accessories