Shop All Structural Framing System Accessories
Te-Co
Tap Thru T-Slot Nut, 1/4"-20X3/8"
Mfr # 41470T
Zoro # G1717733
product price: $3.29
/ea
Sold in multiples of 5 for $16.45
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/4 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41470T
- Zoro # G1717733
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4 in |
Barrel Dia. | 1/4"-20 |
Barrel Height | 3/8" |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
Tap Thru T-Slot Nut,1/4"-20X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Black (269688BK)
- BUCKHORN Black Plastic Bulk Container Lid (TL4844030010000)
- 80/20 Base Plate, For 2715, 15 S (2408)
- TENNSCO Shelf, 24 in D, 60 in W (6940)
- TE-CO M6X1", 10mm, T-Slot Nuts (61402)
- TE-CO M10X1.5", 14mm, T-Slot Nuts (61405)
- TE-CO Tap Thru T-Slot Nut, 5/8"X11/16" (41415T)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- TE-CO M12X1.75", 16mm, T-Slot Nuts (61407)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- 80/20 Drop In T-Stud M8X30 (13173)
- Te-Co Structural Framing Systems