Shop All Structural Framing System Accessories
Te-Co
Tap Thru T-Slot Nut, 1/2"X3/4"
Mfr # 41413T
Zoro # G1717009
product price: $5.55
/ea
Sold in multiples of 5 for $27.75
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 15/32 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41413T
- Zoro # G1717009
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 15/32 in |
Barrel Dia. | 1/2"-13 |
Barrel Height | 3/4" |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
Tap Thru T-Slot Nut,1/2"X3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 24"W x 34"H, Chrome (2HGD8)
- TOPPER INDUSTRIAL Telegray 2 51012-X, Steel, 30 L, 31.5 W, 18 H (51012-X)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5D)
- CASA SOLUTIONS 5Shelf Unit 36X18X72 (UR-185BLK)
- TE-CO T-Nut Tap Thru, M8X1.25"/10mm (61403T)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- TE-CO M10X1.5", 14mm, T-Slot Nuts (61405)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- SIMPSON STRONG-TIE CONNECTOR SCREW 3-1/2""L (SDS25312-R25L)
- Te-Co Structural Framing Systems