Shop All Structural Framing System Accessories
Te-Co
Tap Thru T-Slot Nut, 1/2"-13X5/8"
Mfr # 41479T
Zoro # G1717718
Sold in multiples of 5 for $23.95
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 7/16 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 41479T
- Zoro # G1717718
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 7/16 in |
Barrel Dia. | 1/2"-13 |
Barrel Height | 7/8" |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
Tap Thru T-Slot Nut,1/2"-13X5/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Repair Kit (TC-1C)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 5 Shelves, Steel (F5710-24HG)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 16 in L, 8 in W, 8 in H, 6 PK (DUS265)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- TE-CO T-Slot Nut, 7/16"-14X1/2" OAH (41407)
- TE-CO Tap Thru T-Slot Nut, 5/8"-11X11/16" (41481T)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- TE-CO T-Slot Nut, 7/8"-9X1" (41488)
- 80/20 End Cap, For 25-5050, PK2 (25-2028-2)
- Te-Co Structural Framing Systems