Shop All Structural Framing System Accessories
Te-Co
Tap Thru T-Slot Nut, 1"-8X1.31"
Mfr # 41430T
Zoro # G1717149
product price: $18.79
/ea
Sold in multiples of 2 for $37.58
$37.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 15/16 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 1"-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41430T
- Zoro # G1717149
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 15/16 in |
Barrel Dia. | 1"-8 |
Barrel Height | 1-1/4" |
Details
Item | Tap Thru T-Slot Nut,1"-8 x 1.31" |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
Tap Thru T-Slot Nut,1 In.-8 x 1.31 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 8 Hole Joining Plate (40-4365)
- AMGOOD 24x30 Rolling Prep Table with Stainless Steel Top (AMG WT-2430-WHEELS)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPG4)
- LEWISBINS Plastic Divider, Black, 13 15/16 in L, Not Applicable W, 6 1/4 in H, 6 PK (DPB14-7 Div)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- TE-CO M10X1.5", 14mm, T-Slot Nuts (61405)
- TE-CO M8X1.25", 10mm, T-Slot Nuts (61403)
- TE-CO T-Nut Tap Thru, M8X1.25"/10mm (61403T)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/4" (41428)
- TE-CO Tap Thru T-Slot Nut, 5/8"X11/16" (41415T)
- SIMPSON STRONG-TIE Hurricane Tie H2.5A (H2.5A)
- Te-Co Structural Framing System Accessories