Shop All Structural Framing System Accessories
Te-Co
Tap Thru T-Slot Nut, 1"-8X1.25"
Mfr # 41428T
Zoro # G1717130
product price: $21.79
/ea
Sold in multiples of 2 for $43.58
$43.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 7/8 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 1"-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41428T
- Zoro # G1717130
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 7/8 in |
Barrel Dia. | 1"-8 |
Barrel Height | 1-1/4" |
Details
Item | Tap Thru T-Slot Nut,1"-8 x 1-1/4" |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Product Type | Tap Thru T-Slot Nut,1"-8 x 1-1/4" |
Description
Tap Thru T-Slot Nut,1 In.-8 x 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Shelf 39-1/4"W, Galvanized Steel (29938)
- WESCO Polyethylene Drum Faucet (DRM346)
- GREENE MANUFACTURING Cabinet, Double Door, 48"Wx21"Dx28"H (DT-4821-0000)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Black (QUS245BK)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- TE-CO T-Slot Nut/Stud Kit, 5/16"X3/8" (20601)
- TE-CO Tap Thru T-Slot Nut, 5/8"-11X11/16" (41481T)
- TE-CO T-Slot Nut/Stud Kit, 3/4"X1" (20613)
- 80/20 2 Hole Inside Corner Bracket (14085)
- Te-Co Structural Framing System Accessories