Shop All Structural Framing System Accessories
Te-Co
T-Slot/T-Nut Tap Thru, M20X2.5"/22mm
Mfr # 61411T
Zoro # G1710937
Sold in multiples of 5 for $40.95
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 14.00 mm
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. M20 x 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 61411T
- Zoro # G1710937
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 14.00 mm |
Barrel Dia. | M20 x 2.5 |
Barrel Height | 25mm |
Details
Item | T-Slot/T-Nut Tap Thru,M20 x 2-1/2"/22mm |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Metric |
Description
T-Slot/T-Nut Tap Thru,M20 x 2-1/2 In./22mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Clothes Hanger Mahogany 5Pc (HEA00040G)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Black (QUS275MOBBK)
- ZORO SELECT Workstand, Blk, 12in.Hx23in.W, Stl, 100 lb. (49JK63)
- KRUEGER Therma Level Gauge, Tank Depth 33", 2"NPT (PH-2-33)
- TE-CO T-Slot Nut, 7/8"-9X1" (41488)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- TE-CO T-Slot Nut, 7/16"-14X1/2" OAH (41407)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- TE-CO M10X1.5", 14mm, T-Slot Nuts (61405)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- 80/20 Double Tube, Clamp, 3/4" (2510)
- Te-Co Structural Framing Systems