Shop All Structural Framing System Accessories
Te-Co
T-Slot Nut/Stud Kit, 7/8"X1-1/8"
Mfr # 20616
Zoro # G1718363
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 7/8"-9
- Nut Style T-Slot Nut
- Barrel Dia. 7/8-9
- Barrel Height 1/8"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 20616
- Zoro # G1718363
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 7/8"-9 |
Barrel Dia. | 7/8-9 |
Barrel Height | 1/8" |
Details
Nut Style | T-Slot Nut |
System of Measurement | Inch |
Description
T-Slot Nut/Stud Kit,7/8"X1-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Monitor Mount, Polyamide, 118 xx112.7 mm (061SM7510040)
- AKRO-MILS Akro-Mils Shelf Bin Divider 40170 For 11"W x 4"H Shelf Bins, Black, Price pack of 24 (40170)
- QUANTUM STORAGE SYSTEMS clear Plastic Insert Cover (DDC93000CL)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSSS)
- TE-CO M12X1.75", 16mm, T-Slot Nuts (61407)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- TE-CO T-Slot Nut, 7/16"-14X1/2" OAH (41407)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- TE-CO Tap Thru T-Slot Nut, 5/8"-11X11/16" (41481T)
- FATH Cube Connector, 40 Series (093WW405N08)
- Te-Co Structural Framing Systems