Shop All Structural Framing System Accessories
Te-Co
T-Slot Nut/Stud Kit, 7/8"X1-1/16"
Mfr # 20615
Zoro # G1718320
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 7/8"-9
- Nut Style T-Slot Nut
- Barrel Dia. 7/8-9
- Barrel Height 1/16"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 20615
- Zoro # G1718320
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 7/8"-9 |
Barrel Dia. | 7/8-9 |
Barrel Height | 1/16" |
Details
Nut Style | T-Slot Nut |
System of Measurement | Inch |
Description
T-Slot Nut/Stud Kit,7/8"X1-1/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Divider, 24 in L, Not Applicable W, 2 3/4 in H (493X12)
- DURHAM MFG Cabinet w/Bins, 14 Gauge (SSC-602484-BDLP-3S-95)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 14"D x 5 1/4"H (BKTM02X14X05EBCRS)
- LITTLE GIANT Bolted Workbenches, Stainless Steel, 72" W, 27" to 41" Height, 4000 lb., Straight (WSS2-3072-AH)
- TE-CO M8X1.25", 10mm, T-Slot Nuts (61403)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- TE-CO T-Slot Nut, Blk Oxd Finish, 3/8"-16X.625" (41476)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- FAZTEK Joining Plate, Aluminum, Type 15 (15JP4509)
- Te-Co Structural Framing Systems