Shop All Structural Framing System Accessories
Te-Co
T-Slot Nut/Stud Kit, 3/4"X1"
Mfr # 20613
Zoro # G1718302
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/4"-10
- Nut Style T-Slot Nut
- Barrel Dia. 3/4-10
- Barrel Height 1"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 20613
- Zoro # G1718302
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 3/4"-10 |
Barrel Dia. | 3/4-10 |
Barrel Height | 1" |
Details
Nut Style | T-Slot Nut |
System of Measurement | Inch |
Description
T-Slot Nut/Stud Kit,3/4"X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 13 in W, 12 1/8 in H, 19 1/2 in L, Gray (SN2013-12 GREY)
- ORBIS 70 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 10 3/4 in H, 23 5/8 in L, Gray (GS6040-27 Grey)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 18 in L, 11 in W, 9 in H (35185BLUE)
- KRUEGER Therma Level Gauge, Tank Depth 97", 2"NPT (H-2-97)
- TE-CO T-Nut Tap Thru, M8X1.25"/10mm (61403T)
- TE-CO M12X1.75", 16mm, T-Slot Nuts (61407)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- TE-CO Tap Thru T-Slot Nut, 3/4"X13/16" (41418T)
- 80/20 4 Hole Joining Strip, For 25-2525 (25-4117)
- Te-Co Structural Framing System Accessories