Shop All Structural Framing System Accessories
Te-Co
T-Slot Nut/Stud Kit, 1"X1-1/16"
Mfr # 20617
Zoro # G1718339
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size #1-8
- Nut Style T-Slot Nut
- Barrel Dia. 1-8
- Barrel Height 1/16"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 20617
- Zoro # G1718339
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | #1-8 |
Barrel Dia. | 1-8 |
Barrel Height | 1/16" |
Details
Nut Style | T-Slot Nut |
System of Measurement | Inch |
Description
T-Slot Nut/Stud Kit,1"X1-1/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Welded Upright Frame, 24"D x 96"H (DD64245)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Red (30128REDBLANK)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12WT)
- IRONWERKS DESIGNS 36" x 12" Closet Rod (GarmRack36)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- TE-CO T-Slot Nut, 7/16"-14X1/2" OAH (41407)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- TE-CO M10X1.5", 14mm, T-Slot Nuts (61405)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- 80/20 S/S Econ T-Nut 1/4-20 Thread, 10 S (3675)
- Te-Co Structural Framing System Accessories