Shop All Structural Framing System Accessories
Te-Co
T-Slot Nut Slot, 1/4"-20X3/8"
Mfr # 41402
Zoro # G1717882
product price: $3.19
/ea
Sold in multiples of 5 for $15.95
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 7/32 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41402
- Zoro # G1717882
- UPC # 00000190341402
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 7/32 in |
Barrel Dia. | 1/4"-20 |
Barrel Height | 3/8" |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
T-Slot Nut Slot,1/4"-20X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Wire Shelving, Black Epoxy, 60W X 18D X 63H (18606B)
- ORGANIZED LIVING VENTILATED SHELF 12""X48"" (1813-1248-11)
- DURHAM MFG Compartment Box, Large, 24 openings (102-95-RSC-IND)
- LITTLE GIANT Welded Workbench, 36"X84" Top, 2 Lower Half-Depth Shelves (WST3-3684-36)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- TE-CO T-Slot Nut, Blk Oxd Finish, 3/8"-16X.625" (41476)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/4" (41428)
- TE-CO Tap Thru T-Slot Nut, 3/4"X13/16" (41418T)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M6 (13031)
- Te-Co Structural Framing Systems