Shop All Structural Framing System Accessories
Te-Co
T-Slot Nut Slot, 1"-8X1-5/16"
Mfr # 41430
Zoro # G1717873
product price: $20.65
/ea
Sold in multiples of 2 for $41.30
$41.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 15/16 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 1"-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41430
- Zoro # G1717873
- UPC # 00000000041430
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 15/16 in |
Barrel Dia. | 1"-8 |
Barrel Height | 1-1/4" |
Details
Item | T-Slot Nut Slot,1"-8 x 1-5/16" |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
T-Slot Nut Slot,1 In.-8 x 1-5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer with 6 compartments, Steel (125-95-D924)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 11 in H x 12 1/4 in D (005-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-1795)
- US NETTING Loading Dock Barrier- Net Only 4'x24' (OHPNO424-B)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- TE-CO T-Nut Tap Thru, M8X1.25"/10mm (61403T)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- TE-CO M10X1.5", 14mm, T-Slot Nuts (61405)
- SIMPSON STRONG-TIE Plywood Clip Pscl 7/16 (PSCL 7/16)
- Te-Co Structural Framing Systems