Shop All Structural Framing System Accessories
Te-Co
T-Slot Nut Slot, 1"-8X1-1/8"
Mfr # 41427
Zoro # G1717867
product price: $23.15
/ea
Sold in multiples of 2 for $46.30
$46.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/4 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 1"-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41427
- Zoro # G1717867
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 3/4 in |
Barrel Dia. | 1"-8 |
Barrel Height | 1-1/2" |
Details
Item | T-Slot Nut Slot,1"-8 x 1-1/8" |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
T-Slot Nut Slot,1 In.-8 x 1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Green (QUS241GN)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Green (PB104-4 Green)
- KENNEDY Hammer/Wrench Tool Holder, 2 -1/8" W (99832)
- QUANTUM STORAGE SYSTEMS Locking Rod, For Bin Storage System (QLR500)
- TE-CO Qrtr Turn T-Slot Nut, 3/4"-10X1/26mm (41457)
- TE-CO Tap Thru T-Slot Nut, 1"X1-1/16" (41426T)
- TE-CO T-Nut Tap Thru, M8X1.25"/10mm (61403T)
- TE-CO Tap Thru T-Slot Nut, 3/4"X13/16" (41418T)
- TE-CO M8X1.25", 10mm, T-Slot Nuts (61403)
- TE-CO T-Slot Nut, 3/4"-10X13/16" (41484)
- 80/20 Panel Mount Block 1/4 Turn 1/4-20 Slot8 (14186)
- Te-Co Structural Framing Systems