Shop All Structural Framing System Accessories
Te-Co
T-Slot Nut Slot, 1"-8X1-1/4"
Mfr # 41428
Zoro # G1717830
product price: $23.79
/ea
Sold in multiples of 2 for $47.58
$47.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 7/8 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 1"-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41428
- Zoro # G1717830
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 7/8 in |
Barrel Dia. | 1"-8 |
Details
Item | T-Slot Nut Slot,1"-8 x 1-1/4" |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
T-Slot Nut Slot,1 In.-8 x 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO White Plastic Bulk Container Pallet (6923)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Openings, Medium Gray (TTS-121824-AMG)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6005)
- BASCO Hedpak Plastic Container, Assembled, 5 G (049-4358ASM)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- TE-CO T-Slot Nut, 7/8"-9X1" (41488)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- TE-CO M10X1.5", 14mm, T-Slot Nuts (61405)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- TE-CO T-Slot Nut, 7/16"-14X1/2" OAH (41407)
- 80/20 Joining Plate 10 Hole 90 Degree 15 S (4327)
- Te-Co Structural Framing Systems