Shop All Structural Framing System Accessories
Te-Co
T-Slot Nut, Blk Oxd Finish, 3/8"-16X.625"
Mfr # 41476
Zoro # G1718007
product price: $4.75
/ea
Sold in multiples of 5 for $23.75
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/8 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41476
- Zoro # G1718007
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 3/8 in |
Barrel Dia. | 3/8"-16 |
Barrel Height | 5/8" |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
T-Slot Nut,Blk Oxd Finish,3/8"-16X.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Straight Wall Container, White, Plastic, 40 3/4 in L, 36 in W, 21 7/64 in H (6925)
- KRUEGER Leak Gauge, Tank, 36", 1.5"NPT (K-1.5-36)
- LOZIER 1 in. H X 48 in. W X 19 in. L Powder Coated Platinum DL Style Shelf , 2PK (DL419N.PLT)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3588-1HDV-HG)
- TE-CO Tap Thru T-Slot Nut, 1"X1-1/16" (41426T)
- TE-CO M8X1.25", 10mm, T-Slot Nuts (61403)
- TE-CO T-Slot Nut, 7/16"-14X1/2" OAH (41407)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- TE-CO Tap Thru T-Slot Nut, 5/8"X11/16" (41415T)
- FATH Monitor Mount, Aluminum, 236 x436 x100 mm (6MHM75100S40)
- Te-Co Structural Framing System Accessories