Shop All Structural Framing System Accessories
Te-Co
T-Slot Nut, Blk Oxd Finish, 3/8"-16X.56"
Mfr # 41474
Zoro # G1718031
product price: $3.29
/ea
Sold in multiples of 5 for $16.45
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 11/32 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41474
- Zoro # G1718031
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 11/32 in |
Barrel Dia. | 3/8"-16 |
Barrel Height | 5/8" |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
T-Slot Nut,Blk Oxd Finish,3/8"-16X.56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Red Ratcheting L-Handle 15 S (6806)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (KKC50223SU)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 61-1/8 in W, 62 3/4 in H, Stationary (JSC-602460-95)
- RUBBERMAID COMMERCIAL Round Storage Container, 12 qt (FG572624CLR)
- TE-CO T-Slot Nut/Stud Kit, 5/16"X3/8" (20601)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- TE-CO T-Slot Nut, 7/16"-14X1/2" OAH (41407)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41479T)
- TE-CO Tap Thru T-Slot Nut, 3/4"X13/16" (41418T)
- 80/20 Inside Corner Bracket, 4 Hole, For 10S (4115)
- Te-Co Structural Framing Systems