Shop All Structural Framing System Accessories
Te-Co
T-Slot Nut, Blk Oxd Finish, 1/2"-13X9/16"
Mfr # 41475
Zoro # G1717760
product price: $3.45
/ea
Sold in multiples of 5 for $17.25
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 11/32 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41475
- Zoro # G1717760
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 11/32 in |
Barrel Dia. | 1/2"-13 |
Barrel Height | 5/8" |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
T-Slot Nut,Blk Oxd Finish,1/2"-13X9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 22 in L, 12 in W, 1 1/4 in H (8081085269)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x36in, LdCap 600lb (1836GY)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 48"w, 1,200 lb cap, Laminate Top, w/Casters, Gray (PBH3048-FD30I-3M3048 - G)
- ECONOCO Round Tubing 96"L, 17 ga., Chrome, 5PK (RU8)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- TE-CO Tap Thru T-Slot Nut, 5/8"X11/16" (41415T)
- TE-CO Tap Thru T-Slot Nut, 5/8"-11X11/16" (41481T)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- TE-CO M6X1", 10mm, T-Slot Nuts (61402)
- 80/20 Zinc End Fastener W/ss Screw, 10 S (3682)
- Te-Co Structural Framing Systems