Shop All Structural Framing System Accessories
Te-Co
T-Slot Nut, Blk Oxd Finish, 1/2"-13X5/8"
Mfr # 41477
Zoro # G1717797
product price: $4.19
/ea
Sold in multiples of 5 for $20.95
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/8 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41477
- Zoro # G1717797
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 3/8 in |
Barrel Dia. | 1/2"-13 |
Barrel Height | 5/8" |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
T-Slot Nut,Blk Oxd Finish,1/2"-13X5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider for Qus239, Clear, 6 PK (DUS239CL)
- ORBIS Black Attached Lid Container, Plastic, Metal Hinge, 9.72 gal Volume Capacity (FP143 Black Recycled)
- GRACIOUS LIVING Shelving Unit Gl Ld Wht (91088-1C)
- TOPPER INDUSTRIAL Telegray 2 51001-X, Steel, 42 L, 43.5 W, 18 H (51001-X)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- TE-CO T-Nut Tap Thru, M8X1.25"/10mm (61403T)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- TE-CO Tap Thru T-Slot Nut, 5/8"-11X11/16" (41481T)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- 80/20 Sgl Shaft Blank Mounting Plate 1" Dia. (5400)
- Te-Co Structural Framing Systems