Shop All Structural Framing System Accessories
Te-Co
T-Slot Nut, 7/8"-9X1-5/16"
Mfr # 41429
Zoro # G1718232
product price: $24.25
/ea
Sold in multiples of 2 for $48.50
$48.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 15/16 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 7/8"-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41429
- Zoro # G1718232
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 15/16 in |
Barrel Dia. | 7/8"-9 |
Barrel Height | 1-1/4" |
Details
Item | T-Slot Nut,7/8"-9 x 1-5/16" |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
T-Slot Nut,7/8 In.-9 x 1-5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Blue, Plastic, 12 in L, 7 2/5 in W, 5 in H, 0.13 cu ft Volume Capacity (NSO1207-5 ROYAL BLUE)
- IRIS USA WEATHERTIGHT 7.88 in. H X 11.75 in. W X 17.5 in. D Stackable Storage Tote (110380)
- RSVP INTERNATIONAL Market Basket - Turq. (MBAZ-T)
- AZAR DISPLAYS 2-Piece 6" Metal Wire Hook Plastic Attached Back: 0.148" Dia., PK50 (701206)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- TE-CO Tap Thru T-Slot Nut, 5/8"X11/16" (41415T)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- TE-CO T-Slot Nut/Stud Kit, 3/4"X1" (20613)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- SIMPSON STRONG-TIE Heavy Angle Ml26Z (ML26Z)
- Te-Co Structural Framing System Accessories