Shop All Structural Framing System Accessories
Te-Co
T-Slot Nut, 7/8"-9X1"
Mfr # 41488
Zoro # G1718293
Sold in multiples of 2 for $18.78
$18.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/4 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 41488
- Zoro # G1718293
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 3/4 in |
Barrel Dia. | 7/8"-9 |
Barrel Height | 1-1/2" |
Details
Item | Eye Bolt,Black Oxide,5/16"-18 x 3" |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
Finish | Black Oxide |
System of Measurement | Inch |
Description
Eye Bolt,Black Oxide,5/16 In.-18 x 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 24x15 Rolling Prep Table with Stainless Steel Top (AMG WT-2415-WHEELS)
- CPP S70 x 6 European Male Buttress to 2 Female BSP Pipe Thread, LDPE (B700353)
- ZORO SELECT Drum Cover, 55gal, Closed (9000)
- SENTRY SAFE Security Safe, 1 cu ft, 24 lb, Not Rated Fire Rating (X105)
- TE-CO T-Slot Nut, 5/8"-11X11/16" (41481)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/4" (41428)
- TE-CO M12X1.75", 16mm, T-Slot Nuts (61407)
- 80/20 Panel Retainer 40 Anodized Aluminum M5 (20-2497)
- Te-Co Structural Framing Systems