Shop All Structural Framing System Accessories
Te-Co
T-Slot Nut, 7/8"-9X1-1/16"
Mfr # 41424
Zoro # G1718278
product price: $11.69
/ea
Sold in multiples of 2 for $23.38
$23.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 11/16 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 7/8"-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41424
- Zoro # G1718278
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 11/16 in |
Barrel Dia. | 7/8"-9 |
Barrel Height | 1-1/8" |
Details
Item | T-Slot Nut,7/8"-9 x 1-1/16" |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
T-Slot Nut,7/8 In.-9 x 1-1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-BLU)
- RUBBERMAID .625 in. H X 24 in. W X 10 in. D White Wood Shelf Board (FG4B7700WHT)
- ALL-SOURCE 1-1/2 In. Curved Pegboard Hook (YF-2065-1)
- TE-CO M10X1.5", 14mm, T-Slot Nuts (61405)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- TE-CO T-Slot Nut, 5/8"-11X11/16" (41481)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/4" (41428)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41479T)
- 80/20 Dbl T-Nut & 2 FBHSCS, For 15S, PK6 (3355-6)
- Te-Co Structural Framing System Accessories