Shop All Structural Framing System Accessories
Te-Co
T-Slot Nut, 7/16"-14X1/2" OAH
Mfr # 41407
Zoro # G1718138
product price: $4.49
/ea
Sold in multiples of 5 for $22.45
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 9/32 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 7/16"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41407
- Zoro # G1718138
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 9/32 in |
Barrel Dia. | 7/16"-14 |
Barrel Height | 1/2" |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
T-Slot Nut,7/16"-14X1/2" OAH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Dumper, 1 Drum, 55 gal., 800 lb. (21VG38)
- DAYTON Wire Reel Caddy, Stand Alone, H 44-3/8 In (34D658)
- WALL CONTROL Standard Industrial Pegboard Kit, Black/Red (35-IWRK-400-BR)
- 80/20 Roll In T-Nut W/Ball Spring Sa M3 (13082)
- TE-CO Tap Thru T-Slot Nut, 1"X1-1/16" (41426T)
- TE-CO M6X1", 10mm, T-Slot Nuts (61402)
- TE-CO M8X1.25", 10mm, T-Slot Nuts (61403)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/4" (41428)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- 80/20 Angle Joining Plate, 45 Deg, 4 Hole, 15S (4346-BLACK)
- Te-Co Structural Framing System Accessories