Shop All Structural Framing System Accessories
Te-Co
T-Slot Nut, 5/16"-18X7/16"
Mfr # 41471
Zoro # G1718083
product price: $3.29
/ea
Sold in multiples of 5 for $16.45
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 7/32 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41471
- Zoro # G1718083
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 7/32 in |
Barrel Dia. | 5/16"-18 |
Barrel Height | 1/2" |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
T-Slot Nut,5/16"-18X7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-10-10-2W)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 0.75 in Pipe Size (30LX18)
- PLANO Adjustable Compartment Box with 10 to 20 compartments, Plastic, 2 in H x 3.88 in W (344922)
- HALLOWELL Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Tan (U1258-1PT)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- TE-CO M8X1.25", 10mm, T-Slot Nuts (61403)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/4" (41428)
- TE-CO M12X1.75", 16mm, T-Slot Nuts (61407)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- 80/20 Panel Stiffener W/O Handle (65-2424)
- Te-Co Structural Framing Systems