Shop All Milling Machine T-Nuts
Te-Co
T-Slot Nut, 1018 Steel, Table 7/8in
Mfr # 61411
Zoro # G8518465
original price:
$8.87
13% off
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size (In.) 25/32-3
- Table Slot Size 22.00mm
- Base Size (In.) 1-1/2
- Material 1018 Steel
- Nut Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 61411
- Zoro # G8518465
- Country of Origin United States
- Category Milling Machine T-Nuts
Dimensions
Thread Size (In.) | 25/32-3 |
Table Slot Size | 22.00mm |
Base Size (In.) | 1-1/2 |
Height of T | 14.00mm |
Overall Length | 35.00mm |
Thread Size | M20x2.5 |
Overall Height | 25.00mm |
Overall Width | 38.00mm |
Details
Item | T-Slot Nut |
Material | 1018 Steel |
Nut Finish | Black Oxide |
Thread Type | Metric |
Tapped Through | No |
Nut Material | High Speed Steel |
Nut Material Grade | Grade 2 |
Description
T-Slot Nut, Thread Size M20x2.5, High Speed Steel, Black Oxide, Overall Length 35.00mm, Height of T 14.00mm, Nut Material Grade Grade 2, Overall Height 25.00mm, Overall Width 38.00mm, Table Slot Size 22.00mm, Tapped Through No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (11'6" ZWEG083C34MAVPR)
- KRAFT TOOL Round Rub Brick, 20 Grit, 6 (CF270)
- WILLIAMS 1/4" Drive Hand Ratchet, Industrial Black (MB-52EHA)
- TE-CO T-Slot Nut, 1018 Steel, Base 1-1/8in (41412T)
- TE-CO T-Nut, Black Oxide, 3/4-10, 13/16 (41418)
- TE-CO T-Slot Nut, 1018, B/O, 3/4-10 (41420)
- TE-CO T-Slot Nut, 1018, B/O, 3/4-10 (41419)
- TE-CO T-Nut, Black Oxide, 5/8-11, 13/16 (41417)
- TE-CO T-Nut, Black Oxide, 3/8-16, 1/2, PK1 (41405)
- TE-CO T-Slot Nut, 1018, B/O, 1/4-20 (41401)
- Te-Co Milling Machine T-Nuts