Shop All Milling Machine T-Nuts
Te-Co
T-Slot Nut, 1018, B/O, 5/16-18
Mfr # 41403
Zoro # G1674434
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size (In.) 5/16-18
- Table Slot Size 3/8 in
- Base Size (In.) 7/8
- Material 1018 Steel
- Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 41403
- Zoro # G1674434
- Country of Origin United States
- Category Milling Machine T-Nuts
Dimensions
Thread Size (In.) | 5/16-18 |
Table Slot Size | 3/8 in |
Base Size (In.) | 7/8 |
Overall Height | 3/8 in |
Overall Width | 7/8 in |
Thread Size | 5/16"-18 |
Overall Length | 5/8 in |
Height of T | 1/4 in |
Details
Item | T-Slot Nut |
Material | 1018 Steel |
Grade | 2 |
Thread Type | UNC |
Nut Material Grade | Grade 2 |
Nut Material | High Speed Steel |
Nut Finish | Black Oxide |
Tapped Through | No |
Description
T-Slot Nut, Thread Size 5/16 In.-18, High Speed Steel, Black Oxide, Overall Length 5/8 in, Height of T 1/4 in, Nut Material Grade Grade 2, Overall Height 3/8 in, Overall Width 7/8 in, Table Slot Size 3/8 in, Tapped Through No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 13/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Cutting Direction: Right Hand (50431)
- KRAFT TOOL Outside Step Tool, 6" x 2-1/2" 90 deg. (CF121)
- VEGA Nutsetter, 1/4 Mag Nutsetter x 10 (1250MN416)
- SPYDER 2-3/8" Carbide Tipped Hole Saw (600828)
- TE-CO T-Nut, Black Oxide, 5/8-11, 3/4 (41416)
- TE-CO T-Slot Nut, 1018 Steel, Base 1-1/4in (41413)
- TE-CO T-Nut, Black Oxide, 1/2-13, 9/16 (41409)
- TE-CO T-Nut, Black Oxide, 1/2-13, 11/16 (41412)
- TE-CO T-Slot Nut, 1018 Steel, Table 7/8in (61411)
- TE-CO T-Slot Nut, Sintered Metal, Base 11/16in (41454)
- J.W. WINCO J.W. Winco GN 506 Roll-In T-Slot Nuts, Steel, for Aluminum Profiles, with Guide Step, M8, 5/16" (506-8-M8)
- Te-Co Milling Machine T-Nuts