Shop All Milling Machine T-Nuts
Te-Co
T-Slot Nut, 1018, B/O, 3/4-10
Mfr # 41420
Zoro # G0528561
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size (In.) 3/4-10
- Table Slot Size 1 in
- Base Size (In.) 1-3/4
- Material 1018 Steel
- Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41420
- Zoro # G0528561
- Country of Origin United States
- Category Milling Machine T-Nuts
Dimensions
Thread Size (In.) | 3/4-10 |
Table Slot Size | 1 in |
Base Size (In.) | 1-3/4 |
Overall Length | 1-5/8 in |
Thread Size | 3/4"-10 |
Overall Height | 1 in |
Height of T | 5/8 in |
Overall Width | 1-3/4 in |
Details
Item | T-Slot Nut |
Material | 1018 Steel |
Grade | 2 |
Nut Finish | Black Oxide |
Nut Material Grade | Grade 2 |
Thread Type | UNC |
Tapped Through | No |
Nut Material | High Speed Steel |
Description
T-Slot Nut, Thread Size 3/4 In.-10, High Speed Steel, Black Oxide, Overall Length 1-5/8 in, Height of T 5/8 in, Nut Material Grade Grade 2, Overall Height 1 in, Overall Width 1-3/4 in, Table Slot Size 1 in, Tapped Through No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 30 x 36mm (WO-30X36)
- RELTON SDS+ X 18" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-18)
- WESTWARD Ratcheting Wrench Set, Combination (34D991)
- GREY PNEUMATIC 3/8" Drive Impact Set, 13 pcs (1213MSD)
- TE-CO T-Nut, Black Oxide, 3/8-16, 7/16 (41404)
- TE-CO T-Slot Nut, 1018 Steel, 1 in. Base (41410T)
- TE-CO T-Nut, Black Oxide, 1/2-13, 5/8 (41410)
- TE-CO T-Slot Nut, 1018 Steel, Base 1-1/2in (41419T)
- TE-CO T-Slot Nut, 1018 Steel, Base 1-3/4in (41421)
- TE-CO T-Nut, Black Oxide, 5/8-11, 11/16 (41415)
- TE-CO T-Nut, Black Oxide, 5/8-11, 3/4 (41416)
- Te-Co Milling Machine T-Nuts