Shop All Milling Machine T-Nuts
Te-Co
T-Slot Nut, 1018, B/O, 1-8
Mfr # 41426
Zoro # G2093996
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size (In.) 1-8
- Table Slot Size 1-1/16 in
- Base Size (In.) 2
- Material 1018 Steel
- Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41426
- Zoro # G2093996
- Country of Origin United States
- Category Milling Machine T-Nuts
Dimensions
Thread Size (In.) | 1-8 |
Table Slot Size | 1-1/16 in |
Base Size (In.) | 2 |
Overall Length | 1-5/8 in |
Overall Height | 1-1/4 in |
Height of T | 11/16 in |
Thread Size | 1"-8 |
Overall Width | 2 in |
Details
Item | T-Slot Nut |
Material | 1018 Steel |
Grade | 2 |
Thread Type | UNC |
Nut Material Grade | Grade 2 |
Nut Finish | Black Oxide |
Tapped Through | No |
Nut Material | High Speed Steel |
Description
T-Slot Nut, Thread Size 1 In.-8, High Speed Steel, Black Oxide, Overall Length 1-5/8 in, Height of T 11/16 in, Nut Material Grade Grade 2, Overall Height 1-1/4 in, Overall Width 2 in, Table Slot Size 1-1/16 in, Tapped Through No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/8" Drive (F) X 1/2" (M) Impact Adapter (647096)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2060)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 10m (13-1011MM)
- FAR Air Hydraulic InLine BlndRivetTool w/3/32, 1/8, 5/32 & 3/16 Nosepieces (RAC-230)
- TE-CO T-Nut, Black Oxide, 5/8-11, 3/4 (41416)
- TE-CO T-Nut, Black Oxide, 3/8-16, 9/16 (41406)
- TE-CO T-Nut, Black Oxide, 1/2-13, 11/16 (41412)
- TE-CO T-Slot Nut, 1018, B/O, 3/4-10 (41419)
- TE-CO T-Nut, Black Oxide, 5/8-11, 13/16 (41417)
- TE-CO T-Slot Nut, 1018 Steel, Table 7/8in (61411)
- J.W. WINCO GN968-10-M6-16-A T-Nut Assembly (968-10-M6-16-A)
- Te-Co Milling Machine T-Nuts