Shop All Structural Framing System Accessories
Te-Co
T-Slot Nut, 1-1/4"-7X1-3/8" Slot
Mfr # 41432
Zoro # G1717639
product price: $42.99
/ea
Sold in multiples of 2 for $85.98
$85.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 1 1/8 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 1-1/4"-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41432
- Zoro # G1717639
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1 1/8 in |
Barrel Dia. | 1-1/4"-7 |
Barrel Height | 1-3/4" |
Details
Item | T-Slot Nut,1-1/4"-7 x 1-3/8" Slot |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
T-Slot Nut,1-1/4 In.-7 x 1-3/8 In. Slot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 72"W X 24"D (VTS-7224)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Ivory (QUS250IV)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 11 5/8 in L, Yellow (QSB107YL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 PK (CD1496)
- TE-CO Tap Thru T-Slot Nut, 5/8"-11X11/16" (41481T)
- TE-CO M10X1.5", 14mm, T-Slot Nuts (61405)
- TE-CO T-Slot Nut/Stud Kit, 5/16"X3/8" (20601)
- TE-CO T-Slot Nut/Stud Kit, 3/4"X1" (20613)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- TE-CO Tap Thru T-Slot Nut, 3/4"X13/16" (41418T)
- 80/20 End Cap, For 40-4080/40-4080-LITE, PK2 (40-2045-2)
- Te-Co Structural Framing System Accessories