Shop All Clamping Kit Accessories
Te-Co
T-Slot Cleaner, PK 2
Mfr # 5010101
Zoro # G103528958
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type T-Slot Cleaner Black Oxide Finish
- Number of Pieces 1
- For Use With TE-CO
- Application Cleaning T-Slots
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 5010101
- Zoro # G103528958
- Country of Origin United States
- Category Clamping Kit Accessories
Dimensions
Overall Width | 1 1/4 in |
Overall Height | 0.09 in |
Overall Length | 5 1/16 in |
Details
Item | T-Slot Cleaner |
Type | T-Slot Cleaner Black Oxide Finish |
Number of Pieces | 1 |
For Use With | TE-CO |
Application | Cleaning T-Slots |
Color | Black |
Material - Machining | Steel |
Accessory Type | T-Slot Cleaner |
Description
T-Slot Cleaner, For Use With TE-CO, Material - Machining Steel, Type T-Slot Cleaner Black Oxide Finish, Number of Pieces 1, Overall Length 5 1/16 in, Color Black, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.0110 In, Black (911201100)
- TOOLPRO Steel Loop Hammer Holder (TP00439)
- ABANAKI Small Oxygenator, Aerator, Use W/Sump Pump (AA1200)
- PACIFIC HANDY CUTTER Safety Cutter Enclosed, 5 1/2 in L (EZ2)
- TE-CO T-Nu/Stud Kit, Use W/ 11/16, 5/8-11, 38 Pcs (20608)
- TE-CO Step Block Kit, Stl, 2" Thick Blocks (20807)
- TE-CO Step Block, 1 1/2 In, 2 1/2 to 6 In (40106)
- TE-CO Forged Finger-Tip Clamp, 8 in. (33932)
- TE-CO T-Nu/Stud Kit, Use W/ 5/8, 38 Pcs (20606)
- TE-CO Toggle Pad, 1-8, Black Oxide (44308)
- S & W MANUFACTURING Toggle Pad, Smooth, 3/4-10" (SP-6S)
- Te-Co Machining Clamps & Accessories