Shop All Clamping Kit Accessories
This Product is Discontinued
Te-Co
T-Slot Cleaner, 1 in. (Discontinued)
Mfr # 50101
Zoro # G8518307
This Product is Discontinued
Key Features
- Type T-Slot Cleaner
- Size 1"
- Number of Pieces 1
- For Use With T-Slot Tables
- Application Cleaning T-Slots
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 50101
- Zoro # G8518307
- Country of Origin United States
- Category Clamping Kit Accessories
Dimensions
Size | 1" |
Overall Length | 5.0600 in |
Details
Item | T-Slot Cleaner |
Type | T-Slot Cleaner |
Number of Pieces | 1 |
For Use With | T-Slot Tables |
Application | Cleaning T-Slots |
Material - Machining | Steel |
Accessory Type | T-Slot Cleaner |
Description
T-Slot Cleaner, For Use With T-Slot Tables, Material - Machining Steel, Type T-Slot Cleaner, Number of Pieces 1, Overall Length 5.0600 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.