Shop All Structural Framing System Accessories
Te-Co
T-Nut Tap Thru, M6X1.0" (8mm)
Mfr # 61401T
Zoro # G1711208
Sold in multiples of 5 for $21.25
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 6.00 mm
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. M6 x 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 61401T
- Zoro # G1711208
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 6.00 mm |
Barrel Dia. | M6 x 1.0 |
Barrel Height | 10mm |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Metric |
Description
T-Nut Tap Thru,M6X1.0" (8mm)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black (40290)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Chrome (RWR72-2448LD)
- KRUEGER Therma Level Gauge, Tank 19" D, 2" NPT (H-2-19)
- MESA SAFE CO Fire Rated Security Safe, 3.34 cu ft, 194 lb, 2 hr. Fire Rating (MBF2020C)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- TE-CO Tap Thru T-Slot Nut, 5/8"X11/16" (41415T)
- TE-CO T-Slot Nut, 7/8"-9X1" (41488)
- TE-CO T-Slot Nut, Blk Oxd Finish, 3/8"-16X.625" (41476)
- TE-CO T-Slot Nut, 7/16"-14X1/2" OAH (41407)
- 80/20 Pivot Nub 0 Degree 40 S (40-4387)
- Te-Co Structural Framing System Accessories