Shop All Structural Framing System Accessories
Te-Co
T-Nut Tap Thru, M24X3.0" (27mm)
Mfr # 61412T
Zoro # G1711077
product price: $11.09
/ea
Sold in multiples of 5 for $55.45
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 18.00 mm
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. M24 x 3.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 61412T
- Zoro # G1711077
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 18.00 mm |
Barrel Dia. | M24 x 3.0 |
Barrel Height | 27mm |
Details
Item | T-Nut Tap Thru,M24 x 3.0"/27mm |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Metric |
Description
T-Nut Tap Thru,M24 x 3.0 In./27mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 20 1/2 in L, Orange (SSB485OR)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YV136U500)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H (AAH-36RBMAG3-P)
- CLOSETMAID 6'x20 Close Mesh Shelf (139600)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/4" (41428)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- TE-CO Tap Thru T-Slot Nut, 5/8"X11/16" (41415T)
- 80/20 Economy, T-Slot Cover, Safety Yellow, 10 S (2819)
- Te-Co Structural Framing Systems