Shop All Structural Framing System Accessories
Te-Co
T-Nut, Tap Thru, M16X2.0", 20mm
Mfr # 61410T
Zoro # G1710970
Sold in multiples of 5 for $36.95
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 14.00 mm
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. M16 x 2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 61410T
- Zoro # G1710970
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 14.00 mm |
Barrel Dia. | M16 x 2.0 |
Barrel Height | 25.00mm |
Details
Item | T-Nut,Tap Thru,M16 x 2.0",20mm |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Metric |
Description
T-Nut,Tap Thru,M16 x 2.0 In.,20mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTELINE Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 42 1/2 in L, 20 in W, 7 1/2 in H (780108W5268)
- LITTLE GIANT Low Profile Pallet Stand, 42"X48" Deck Size, Load Retainers (SPS-4248-18-LR)
- ECONOCO Linea Adjustable Extended Garment Rack (LNBBEADJ)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, Gray (QGH600GY)
- TE-CO M12X1.75", 16mm, T-Slot Nuts (61407)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- TE-CO T-Slot Nut, Blk Oxd Finish, 3/8"-16X.625" (41476)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- TE-CO Tap Thru T-Slot Nut, 3/4"X13/16" (41418T)
- 80/20 Slide In T-Nut W/Spring M5 (13107)
- Te-Co Structural Framing Systems