Shop All Structural Framing System Accessories
Te-Co
T-Nut, Tap Thru, M16X2.0", 18mm
Mfr # 61409T
Zoro # G1710849
Sold in multiples of 5 for $34.45
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 11.00 mm
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. M16 x 2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 61409T
- Zoro # G1710849
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 11.00 mm |
Barrel Dia. | M16 x 2.0 |
Barrel Height | 19mm |
Details
Item | T-Nut,Tap Thru,M16 x 2.0",18mm |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Metric |
Description
T-Nut,Tap Thru,M16 x 2.0 In.,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 14x60 (1460CH)
- 80/20 Standard Hinge Transition ss (12065)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 65 1/2 in H x 28 in W, 10 Shelves, Gray (1210-95)
- ECONOCO Glass Shelf, 10" x 48", PK5 (SHGL1048)
- TE-CO T-Slot Nut/Stud Kit, 3/4"X1" (20613)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- TE-CO T-Nut Tap Thru, M8X1.25"/10mm (61403T)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- FAZTEK Floor Mount Foot, 2 In (10FF5612)
- Te-Co Structural Framing System Accessories